Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # TEB122040

  • Zoro # G616524980


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal Magnetic
AC Voltage Rating
120/240 VAC, 125/250 VDC
Interrupt Rating
10 kA at 120/240 VAC, 5 kA at 125/250 VDC
Number of Poles
2
Current Rating
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEB122040
Zoro #
G616524980
UPC #
78316406860
Country of Origin
United States

Details

Type
Thermal Magnetic
AC Voltage Rating
120/240 VAC, 125/250 VDC
Interrupt Rating
10 kA at 120/240 VAC, 5 kA at 125/250 VDC
Number of Poles
2
Current Rating
40 A
Terminal Connection
Copper/Aluminum Line and Load Lug

Description

240 VAC, 250 VDC, 40 A, 10 kA Interrupt, 2-Pole, Aluminum/Copper Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/Low Tier, Thermal Magnetic, Industrial Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.