Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # TED113010

  • Zoro # G816524971


product price: $287.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240/277/480 VAC, 125 VDC
Number of Poles
1
Frame Type
E150
Type
Thermal Magnetic
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TED113010
Zoro #
G816524971
UPC #
78316408238
Country of Origin
United States

Details

AC Voltage Rating
120/240/277/480 VAC, 125 VDC
Number of Poles
1
Frame Type
E150
Type
Thermal Magnetic
Current Rating
10 A
Interrupt Rating
10 kA at 480 VAC, 14 kA at 120/240/277 VAC, 10 kA at 125 VDC
Max. DC Voltage Rating
125 V
Max. AC Voltage Rating
480 V

Description

277/480 VAC, 125 VDC, 10 A, 14 kA at 277 VAC, 10 kA at 125 VDC, 1-Pole, Copper/Aluminum Load Lug Terminal, E150 Frame, LI Trip Function, Molded Case, Thermal Magnetic, Non-Interchangeable Circuit Breaker with Core E/Mid Tier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.