Molded Case Breakers MCCBs
- Mfr # TED124080WL
- Zoro # G816525008
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC, 277V AC, 480V AC, 125V DC, 250V DC
Terminal Connection
Copper/Aluminum Line and Load Lug
Type
Thermal Magnetic
Interrupt Rating
18 kA at 120/240/277/480 VAC, 10 kA at 125/250 VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TED124080WL
- Zoro #
- G816525008
- UPC #
- 78316406817
- Country of Origin
- United States
Details
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC, 277V AC, 480V AC, 125V DC, 250V DC
- Terminal Connection
- Copper/Aluminum Line and Load Lug
- Type
- Thermal Magnetic
- Interrupt Rating
- 18 kA at 120/240/277/480 VAC, 10 kA at 125/250 VDC
- Frame Type
- E150
- Max. DC Voltage Rating
- 250 V
- Max. AC Voltage Rating
- 480 V
- Current Rating
- 80 A
- Standards
- UL
Description
480 VAC, 250 VDC, 80 A, 18 kA Interrupt, 2-Pole, Aluminum/Copper Line/Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/Mid Tier, Thermal Magnetic, Industrial Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.