Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs 2P 225A
- Mfr # HJD2250
- Zoro # G214241708
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
225 A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJD2250
- Zoro #
- G214241708
- UPC #
- 78667905822
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- CB
- Amps
- 225 A
- Number of Poles
- 2
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Molded Case Breakers
- Max. AIR Rating
- 100kA at 240V AC
- Trip Type
- Fixed Thermal, Fixed Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load
- DC Voltage Rating
- 250V DC
Dimensions
- Frame Size
- J
- Width
- 7 in
- Depth
- 12 in
- Height
- 7 in
Description
Series C complete molded case circuit breaker, J-frame, HJD, Complete breaker, Fixed thermal, fixed magnetic trip, Two-pole, 250A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.