
Molded Case Breakers MCCBs
Mfr # TEYD3025B
Zoro # G716524835
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Type
Thermal Magnetic, Compact
Number of Poles
3
Current Rating
25 A
Interrupt Rating
25 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEYD3025B
Zoro #
G716524835
UPC #
78316446173
Country of Origin
United States
Details
Type
Thermal Magnetic, Compact
Number of Poles
3
Current Rating
25 A
Interrupt Rating
25 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Standards
UL
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
Description
120/240 VAC, 480 Star/277 VAC, 25 A, 65 kA, 3-Pole, 10 to 4 AWG, Q-Line Frame, Thermal Magnetic, Compact, Lighting Panel Molded Case Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.