Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # TEYH2100B

  • Zoro # G516524851


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal Magnetic, Compact
Number of Poles
2
Standards
UL
Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Current Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEYH2100B
Zoro #
G516524851
UPC #
78316446208
Country of Origin
United States

Details

Type
Thermal Magnetic, Compact
Number of Poles
2
Standards
UL
Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Current Rating
100 A
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC

Description

120/240 VAC 480 Star/277 VAC 60 Hz, 100 A, 65 kA at 120/240 VAC, 2-Pole, Load Lug Terminal, TEYH Frame, LI Trip Function, Bolt-On Mount, Molded Case, Fixed Thermal Magnetic, Compact, Non-Interchangeable Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.