Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # TEYH3100B

  • Zoro # G216525097


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Current Rating
100 A
Standards
UL
Type
Thermal Magnetic, Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEYH3100B
Zoro #
G216525097
UPC #
78316446223
Country of Origin
United States

Details

Number of Poles
3
Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Current Rating
100 A
Standards
UL
Type
Thermal Magnetic, Compact
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC

Description

480 VAC Star/277 VAC, 100 A, 35 kA, 3-Pole, TEYH Frame, 4 to 2/0 AWG Copper/Aluminum, Load Lug Terminal, Bolt-On Mount, Thermal Magnetic, Non-Interchangeable, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.