Shop GE
See all product information
Create Account
Molded Case Breakers MCCBs TEYL 3P 15A 480V 50/60Hz 3Ph
- Mfr # TEYL3015B
- Zoro # G016107080
product price:Â
$
1,208.99
/ea
Free Shipping & Returns
Key Features
Amps
32 A
Series
TEYL
AC Voltage Rating
120/240 VAC, 480 Star/277 VAC
Number of Poles
3
DC Voltage Rating
125V DC, 250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEYL3015B
- Zoro #
- G016107080
- UPC #
- 78316446251
- Country of Origin
- United States
- Amps
- 32 A
- Series
- TEYL
- AC Voltage Rating
- 120/240 VAC, 480 Star/277 VAC
- Number of Poles
- 3
- DC Voltage Rating
- 125V DC, 250V DC
- Standards
- UL
- Interrupt Rating
- 65 kA at 480 Star/277 VAC, 100 kA at 120/240 Volt AC, 42 kA at 125 Volt DC, 35 kA at 250 Volt DC
Description
480 VAC Star/277 VAC, 15 A, 100 kA Interrupt, 3-Pole, 14 to 10 AWG Aluminum/Copper Load Lug Terminal, 1in Bolt-On Mount, Non-Interchangeable Trip, Compact, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.