Molded Case Breakers MCCBs
- Mfr # TEYL2040B
- Zoro # G616525031
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC, 125/250 VDC
Type
Thermal Magnetic, Compact
Current Rating
40 A
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TEYL2040B
- Zoro #
- G616525031
- UPC #
- 78316446241
- Country of Origin
- United States
Details
- Number of Poles
- 2
- AC Voltage Rating
- 120/240 VAC, 480-Star/277 VAC, 125/250 VDC
- Type
- Thermal Magnetic, Compact
- Current Rating
- 40 A
- Standards
- UL
- Interrupt Rating
- 65 kA at 480-Star/277 VAC, 100 kA at 120/240 VAC, 42 kA at 125 VDC, 20 kA at 250 VDC
Description
480 VAC Star/277 VAC, 40 A, 65 kA, 2-Pole, TEYL Frame, 10 to 4 AWG Copper/Aluminum, Load Lug Terminal, Bolt-On Mount, Thermal Magnetic, Non-Interchangeable, Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.