Shop GE
See all product information
Create Account
Molded Case Breakers (MCCBs) TQD 3P 100A 120V 50/60Hz 3Ph
- Mfr # TQD32100WL
- Zoro # G623397294
product price:Â
$
1,405.99
/ea
Free Shipping & Returns
Key Features
Frame
TQD
Full Load Amps
32 A
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TQD32100WL
- Zoro #
- G623397294
- UPC #
- 78316414389
- Country of Origin
- Dominican Republic
- Frame
- TQD
- Full Load Amps
- 32 A
- Standards
- UL
- Item
- Material
Description
120/240 VAC, 100 A, 10 kA, 3-Pole, Q-Line Frame, Copper/Aluminum Line and Load Lug, Thermal Magnetic, Non-Interchangeable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.