Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Globetrotter GT3415A Close-Coupled Pump Motor Pu
- Mfr # MGT3415
- Zoro # G723932388
product price:Â
$
1,802.99
/ea
Key Features
Motor Enclosure Design
TEFC
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Hz
60 Hz
HP
7.5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3415
- Zoro #
- G723932388
- UPC #
- -
- Country of Origin
- China
Details
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 7.5 hp
- Frame
- 213JP
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 3,510 RPM
Description
Marathon Globetrotter Close-Coupled pump motor (PEM-MGT3415) is a three-phase 7.5 HP, 3510 RPM motor with 213JP frame, TEFC enclosure, 230/460 V and 17.4/8.7 A ratings, reversible rotation and single shaft. Cast iron construction with rigid base mounting makes it a durable option for close-coupled pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.