Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC
Mfr # TEYD1040B
Zoro # G2802506
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TEYD
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Ge
- MFR # TEYD1040B
- Zoro # G2802506
- UPC # 783164461510
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/TEY |
Width | 1 in |
Depth | 3-1/16 in |
Height | 5-1/4 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 10 AWG |
Details
Description
Molded Case Circuit Breaker, 40 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 25kA at 277V AC, For Use With GE AS Lighting Panels, Series TEY, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.2 in, Width 1 in, Depth 3 in, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- SQUARE D Terminal Blocks, 12 AWG, 12 AWG (NSYTRR23PE)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- GE Miniature Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- GE Miniature Circuit Breaker, THQB Series 30A, 3 Pole, 240V AC (THQB32030)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- GE Miniature Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- Ge Circuit Breakers