Molded Case Circuit Breaker, TEY Series, 60A, 2 Pole, 277/480V AC, 14kA at 277/480V AC

  • Mfr # TEY260

  • Zoro # G3157795


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Series
TEY
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEY260
Zoro #
G3157795
UPC #
783164181005
Country of Origin
United States

Dimensions

Frame Size
125A/TEY
Width
2 in
Depth
3-1/16 in
Height
5-1/4 in
Max. Wire Size
4 AWG
Min. Wire Size
10 AWG
Length
5.25"

Details

Item
Molded Case Circuit Breaker
Series
TEY
Amps
60A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
14kA at 277/480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
Any
DC Voltage Rating
250V DC
Standards
CSA, UL
For Use With
GE AE Lighting Panels
High Amp Trip Setting
1,250 A

Description

Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 14kA at 277/480V AC, For Use With GE AE Lighting Panels, Series TEY, High Amp Trip Setting 1,250 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.25 in, Width 2 in, Depth 3.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.