Molded Case Circuit Breaker, TEYH Series, 125A, 2 Pole, 277/480V AC, 35kA at 277/480V AC
- Mfr # TEYH2125B
- Zoro # G2801989
product price:Â
$
3,334.99
/ea
Free Shipping & Returns
Key Features
Series
TEYH
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TEYH2125B
- Zoro #
- G2801989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 125A/TEY
- Width
- 2 in
- Depth
- 3 in
- Height
- 5.2 in
- Max. Wire Size
- 2 AWG
- Min. Wire Size
- 4 AWG
Details
- Item
- Molded Case Circuit Breaker
- Series
- TEYH
- Amps
- 125A
- Number of Poles
- 2
- AC Voltage Rating
- 277/480V AC
- Circuit Breaker Type
- Standard
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On Panelboard
- Max. AIR Rating
- 35kA at 277/480V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lug
- Phase Connection
- ABC
- DC Voltage Rating
- 250V DC
- For Use With
- GE AS Lighting Panels
- Standards
- UL
- Compatible Product Type
- GE AS Lighting Panels
Description
Molded Case Circuit Breaker, 125 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 35kA at 277/480V AC, For Use With GE AS Lighting Panels, Series TEY, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.2 in, Width 2 in, Depth 3 in, Min. Wire Size 4 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.