Molded Case Circuit Breaker, THED Series, 30A, 3 Pole, 600V AC, 18kA at 600V AC

  • Mfr # THED136030WL

  • Zoro # G2707013


product price:  $1,394.99
/ea
Free Shipping & Returns

Key Features

Series
THED
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THED136030WL
Zoro #
G2707013
UPC #
783164062786
Country of Origin
United States

Dimensions

Frame Size
150A/THED
Width
4-1/8 in
Depth
3-3/8 in
Height
6-5/16 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG

Details

Item
Molded Case Circuit Breaker
Series
THED
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
18kA at 600V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
500V DC
For Use With
GE Panelboards
Standards
CSA Certified, UL Listed

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 14kA at 277V AC, For Use With GE Panelboards, Series THED, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 150A/THED, Circuit Breaker Mounting Style Plug In Panelboard, Height 6.31 in, Width 4.13 in, Depth 4.09 in, Min. Wire Size 14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.