Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Fusible Str, Size 1,120V Coil, 1 Enc

  • Mfr # CR308CT02H3GAAAAA

  • Zoro # G1004875


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
27
Coil Volts
120V AC
Fuse Clip Type
Class H
Enclosure NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR308CT02H3GAAAAA
Zoro #
G1004875
UPC #
094714045334
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Width
10 in
Overall Depth
24 in
Overall Height
8.63 in

Details

Item
NEMA Combination Starter
Amps AC
27
Coil Volts
120V AC
Fuse Clip Type
Class H
Enclosure NEMA Rating
1
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
6.5 to 13.5A
Operator
None
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 480V
7 1/2 hp
Standards
CSA, UL Listed
Hz
50/60
Number of Poles
3
Frequency
50/60 Hz
Current AC
27 A
NEMA Enclosure Rating
1
Reversing Capability
Non-Reversing
For Fuse Class
Class H
Includes Pilot Light
No
Starter Style
NEMA
Coil Voltage
120V AC
Includes Control Transformer
No
Minimum Overload Relay Current Setting
6.5 A
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
13.5 A
Maximum Voltage Rating
600V AC
Phase
Three
Horsepower @ Three Phase - 600V AC
400 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 400 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Control Transformer Voltage Not Applicable, For Fuse Class Class H, Phase Three, Overload Protection Type Electronic, Operator Function Not Applicable, Operator None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.