NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P

  • Mfr # CR306C00200XAAAAG

  • Zoro # G3137032


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306C00200XAAAAG
Zoro #
G3137032
UPC #
783166559437
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Width
3.71 in
Overall Height
7 in
Mounting Hole Distance - Height
6.5 in
Overall Depth
3.94 in
Mounting Hole Distance - Width
2 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
HP @ 3 Phase - 240V
1 1/2 hp
Includes
Holding Interlock, Pressure Terminals
Hz
50/60
Enclosure NEMA Rating
No Enclosure
Coil Volts
120V AC
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
Maximum Operating Temperature
158 Degrees F
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
13.5 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Minimum Overload Relay Current Setting
6.5 A
Maximum Voltage Rating
120V AC
Mounting Style
DIN Rail
Series
CR306
Resistance Properties
Weld Resistant
Current AC
27 A
Includes Auxiliary Contacts
Yes
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Frequency
50/60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 13.5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 6.5 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 240V AC 1 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.