NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P

  • Mfr # CR306F00200XAAAAM

  • Zoro # G3420216


product price: $2,378.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306F00200XAAAAM
Zoro #
G3420216
UPC #
094714045242
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Width
6.62 in
Overall Depth
6.5 in
Overall Height
11.62 in
Mounting Hole Distance - Width
2.75 in
Mounting Hole Distance - Height
10.62 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
Includes
Holding Interlock, Pressure Terminals
Minimum Overload Relay Current Setting
65 A
Horsepower @ Three Phase - 240V AC
50 hp
Phase
Three
Current AC
135 A
Maximum Voltage Rating
120V AC
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Overload Relay Current Setting
135 A
Horsepower @ Three Phase - 208V AC
40 hp
Frequency
50/60 Hz
Resistance Properties
Weld Resistant
Minimum Operating Temperature
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail
Series
CR306

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 135 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 65 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 240V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.