NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # CR306C10300XAAAAG

  • Zoro # G3553331


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306C10300XAAAAG
Zoro #
G3553331
UPC #
783166559857
Country of Origin
United States

Dimensions

NEMA Size
1
Mounting Hole Distance - Width
4 in
Overall Depth
6 in
Overall Height
10 in
Overall Width
4.63 in
Mounting Hole Distance - Height
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
3 hp
Includes
Holding Interlock, Pressure Terminals
Phase
Three
Minimum Overload Relay Current Setting
6.5 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
50/60 Hz
Mounting Style
DIN Rail
Series
CR306
Current AC
27 A
Resistance Properties
Weld Resistant
Maximum Voltage Rating
240V AC
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
2 hp
Minimum Operating Temperature
-4 Degrees F
Maximum Overload Relay Current Setting
13.5 A
Maximum Operating Temperature
158 Degrees F
Starter Style
NEMA
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 13.5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 6.5 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.