NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # CR306E00400XAAAAL

  • Zoro # G3554241


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306E00400XAAAAL
Zoro #
G3554241
UPC #
783166565728
Country of Origin
United States

Dimensions

NEMA Size
3
Height
11.62 in
Depth
6.5 in
Overall Width
6.62 in
Mounting Hole Distance - Width
2.75 in
Overall Height
11.62 in
Mounting Hole Distance - Height
10.62 in
Overall Depth
6.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Starter Type
NEMA Style
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
HP @ 1 Phase - 120V
7 1/2 hp
Includes
Holding Interlock, Pressure Terminals
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
35 to 70A
HP @ 3 Phase - 575V
50 hp
HP @ 1 Phase - 230V
15 hp
Resistance Properties
Weld Resistant
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
50 hp
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
35 A
Horsepower @ Three Phase - 480V AC
50 hp
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail
Maximum Voltage Rating
480V AC
Horsepower @ Three Phase - 208V AC
25 hp
Frequency
50/60 Hz
Maximum Operating Temperature
158 Degrees F
Phase
Three
Series
CR306
Horsepower @ Three Phase - 240V AC
30 hp
Minimum Operating Temperature
-4 Degrees F
Current AC
90 A
Maximum Overload Relay Current Setting
70 A
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 70 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 35 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.