Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104PBM00B6
Zoro #
G5863611
UPC #
783166281413
Country of Origin
United States
Dimensions
Size
30 mm
Details
Item
Push Button operator
Legend
No Legend
Color
Black
Action
Momentary Push
Standards
CSA, cUL, UL
IP Rating
10
Type of Operator
60mm Mushroom Head
Basic Material
Metal
Bezel Material
Chrome Plated Zinc Ingot
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Head Material
Nylon
Product Type
Push Button Operator
Number of Operators
1
Description
Push Button Operator, 30 mm, Momentary Push, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Nylon, Bezel Material Chrome Plated Zinc Ingot, Color Black, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Legend No Legend, Standards CSA, cUL, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.