Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104PBM00E6
Zoro #
G5863636
UPC #
783166281437
Country of Origin
United States
Dimensions
Size
30 mm
Details
Item
Push Button operator
Legend
No Legend
Color
Yellow
Standards
CSA, cUL, UL
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Head Material
Nylon
IP Rating
10
Action
Momentary Push
Type of Operator
60mm Mushroom Head
Bezel Material
Chrome Plated Zinc Ingot
Number of Operators
1
Product Type
Push Button Operator
Description
Push Button Operator, 30 mm, Momentary Push, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Nylon, Bezel Material Chrome Plated Zinc Ingot, Color Yellow, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Legend No Legend, Standards CSA, cUL, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.