This item is Discontinued.

Ge Non-Illuminated Push Button, 30 mm, 1NC, Universal 104PBG01V3

Non-Illuminated Push Button, 30 mm, 1NC, Universal (Discontinued)

  • Mfr # 104PBG01V3
  • Zoro # G6362666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104PBG01V3
Zoro #
G6362666
UPC #
783166279601
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Extended Button
Color
Universal
Contact Form
1NC
Legend
No legend
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Non-Illuminated Push Button
IP Rating
10
Terminal Connection
Pressure Plate
Standards
CSA, cUL, UL
Includes
Brown, Blue, Orange, White Push Button Insert
Material
metal
Basic Material
Metal

Description

Non-Illuminated Push Button, 30 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated, Color Universal, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Legend No Legend, Standards CSA, cUL, UL, Terminal Connection Pressure Plate, Includes Brown, Blue, Orange, White Push Button Insert, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.