This item is Discontinued.

Ge Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal 104PBG91V3

Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (Discontinued)

  • Mfr # 104PBG91V3
  • Zoro # G5475145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBG91V3
Zoro #
G5475145
UPC #
783166803578
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Extended Button
Color
Universal
Contact Form
1NO/1NC
Bezel
Chrome Plated
Number of Operators
1
Item
Extended Push Button Operator
Contact Rating
10A @ 600V AC
Bezel Material
Chrome
Material
metal
Terminal Connection
Pressure Plate
IP Rating
IP10
Basic Material
Metal
Standards
CSA, cUL, UL Listed
Includes
Brown, Blue, Orange, White Push Button Insert
Product Type
Push Button Operators
Push Button Style
Extended
Operator Material
Metal
Head Color
Blue, Brown, Orange, White
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Extended Push Button Operator, 30 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated, Color Universal, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Legend Not Applicable, Standards CSA, cUL, UL Listed, Terminal Connection Pressure Plate, Includes Brown, Blue, Orange, White Push Button Insert, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.