Other Bulbs/Ballasts/Drivers
- Mfr # 13252
- Zoro # G623397652
product price:Â
$
43.95
/ea
Key Features
Application
Commercial and Industrial
ANSI Code
S55
Color Temperature
2000 K
Type
High Pressure Sodium, Non-Dimmable
Bulb Shape
B17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13252
- Zoro #
- G623397652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Overall Bulb Length
- 5.75 in
Details
- Application
- Commercial and Industrial
- ANSI Code
- S55
- Color Temperature
- 2000 K
- Type
- High Pressure Sodium, Non-Dimmable
- Bulb Shape
- B17
- Watts
- 150 W
- Bulb Base Type
- E26 Medium Screw
- Operating Position
- Universal
- Lumens
- 16,000 lm
- Color Rendering Index
- 22
- Rated Life
- 24,000 hr
Description
2.125 in x 5.75 in, 150 W, 16000 Lumen, 2000 K, 22 CRI, 24000 Hr Life, E26 Medium Base, B17, High Pressure Sodium LA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.