Shop GE
See all product information
Create Account
Other Bulbs/Ballasts/Drivers
- Mfr # 18902
- Zoro # G923397406
product price:Â
$
37.29
/ea
Key Features
Max. Overall Bulb Length
5.75 in
Operating Position
Universal
Watts
175 W
Color Temperature
4000 K
Type
Quartz Metal Halide, Low W, Non-Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18902
- Zoro #
- G923397406
- UPC #
- -
- Country of Origin
- United States
- Operating Position
- Universal
- Watts
- 175 W
- Color Temperature
- 4000 K
- Type
- Quartz Metal Halide, Low W, Non-Dimmable
- Color Rendering Index
- 60
- ANSI Code
- M57
- Rated Life
- 6,000 (Horizontal), 10,000 (Vertical) hr
- Application
- Commercial and Industrial
- Bulb Shape
- BD17
- Lumens
- 11,700 lm (Horizontal), 14,000 lm (Vertical)
- Bulb Base Type
- E26 Medium Screw
Dimensions
- Max. Overall Bulb Length
- 5.75 in
Description
175 W, 11700 Lumen Horizontal, 14000 Lumen Vertical, 4000 K, 60 CRI, 6000 Hr Life Horizontal, 10000 Hr Life Vertical, 1-LA, E26 Medium Screw-In Base, M57 Ballast, Clear, Hard Glass, BD17, Metal Halide, HID LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.