Outlet Strip, Surge, 25 ft., White
Mfr # 36361-CS1
Zoro # G803541073
product price: $48.59
/eaSold in multiples of 4 for $194.36
Key Features
Type
Surge
Number of Outlets
7
Color
White
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36361-CS1
Zoro #
G803541073
UPC #
30878363617
Country of Origin
China
Dimensions
Cord Length
25 ft.
Details
Item
Outlet Strip
Type
Surge
Number of Outlets
7
Color
White
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.