
Outlet Strip, Surge, 3 ft., White
Mfr # 41352
Zoro # G203541116
product price: $15.15
/eaSold in multiples of 8 for $121.20
Key Features
Type
Surge
Number of Outlets
6
Cord Length
3 ft.
Color
White
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41352
Zoro #
G203541116
UPC #
030878413527
Country of Origin
China
Dimensions
Cord Length
3 ft.
Details
Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
White
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.