Outlet Strip, Surge, 4 ft., White
Mfr # 37210
Zoro # G703540954
product price: $12.79
/eaSold in multiples of 8 for $102.32
Key Features
Type
Surge
Number of Outlets
6
Cord Length
4 ft.
Color
White
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37210
Zoro #
G703540954
UPC #
30878372107
Country of Origin
China
Dimensions
Cord Length
4 ft.
Details
Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
White
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.