Zoro Homepage

Outlet Strip, Surge, 6 ft., Black

  • Mfr # 45271

  • Zoro # G203541062


product price: $17.29
/ea
Sold in multiples of 8 for $138.32

Key Features

Type
Surge
Number of Outlets
6
Cord Length
6 ft.
Color
Black
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45271
Zoro #
G203541062
UPC #
30878452717
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
Black
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.