Zoro Homepage

Outlet Tap, Surge, 0 ft., White

  • Mfr # 37155

  • Zoro # G2483191


product price: $9.79
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37155
Zoro #
G2483191
UPC #
30878371551
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White
Gauge/Conductor
None
Standards
UL Listed

Description

Multiply your charge by six with the GE 6-Outlet Surge Protector Wall Tap. Featuring six grounded AC outlets, the plug-in transforms your regular outlet into an efficient, powerful charging station. The space-saving design of the wall tap is ideal for any room in your home, regardless of size or setup. The wall tap can be positioned to cover your entire outlet or to occupy only the one receptacle. Utilize the wall tap in your home or office as a permanent place to power your devices or keep it handy for when you’re on-the-go. During the holiday season, the wall tap will conveniently create a centralized location for powering an entire room’s worth of electronic lights and decorations. Consolidate your power to a single outlet with the GE 6-Outlet Surge Protector Wall Tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.