
Outlet Tap, Surge, 0 ft., White
Mfr # 38431
Zoro # G2483648
product price: $12.99
/eaKey Features
Type
Surge
Number of Outlets
6
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38431
Zoro #
G2483648
UPC #
030878384315
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White
Gauge/Conductor
None
Standards
UL Listed
Description
Protect your electronics and charge your portable devices at the same time with the GE Pro 6-Outlet surge protector wall tap. The surge protector Features six protected outlets and a protection indicator light to show your components are working at a glance. The GE Pro 6-Outlet surge protector wall tap comes with a 540 joules protection rating. This product is intended for indoor use only. It is UL listed and backed by a limited-lifetime .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.