Outlet Tap, Surge, USB, Wall Tap, 0 ft., White
Mfr # 14512
Zoro # G2483849
product price: $15.99
/eaKey Features
Type
Surge, USB, Wall Tap
Number of Outlets
3
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14512
Zoro #
G2483849
UPC #
43180145123
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Surge, USB, Wall Tap
Number of Outlets
3
Color
White
Gauge/Conductor
None
Description
Keep your home and office electronics protected from power surges with a surge protector tap with USB charging from GE This surge protector Features three protected outlets with twist-to-lock outlet safety covers and protected indicator light that shows surge protection components are working The tap also comes equipped with two USB charging ports allow you to charge two smart phones simultaneously ensuring you always have a full battery The tap is backed by a 560 joules protection rating Charging cable not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.