Overload Relay Heater Element, 600 Vac/250 Vdc, 3-Pole, 1Nc, Nema 00/0/1, Panel Mount
- Mfr # CR324C310F
- Zoro # G223509981
product price:Â
$
20.89
/ea
Key Features
Number of Poles
3
Type
Magnetic, Bimetallic
Mounting
Panel
AC Contact Rating - Relay
575 VAC/250 VDC 10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR324C310F
- Zoro #
- G223509981
- UPC #
- 78316639738
- Country of Origin
- United States
Details
- Number of Poles
- 3
- Type
- Magnetic, Bimetallic
- Mounting
- Panel
- AC Contact Rating - Relay
- 575 VAC/250 VDC 10 A
Description
600 Vac/250 Vdc, 3-Pole, 1Nc, Nema 00/0/1, Panel Mount, Overload Relay
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.