Thermal Overload Relay Heater Element
- Mfr # RT2G
- Zoro # G423510206
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Application
1-Phase
Standards
UL (Canada and US), CSA C22.2, CE
Number of Poles
3
Mounting
Contactor/Panel
Type
Thermal, Bimetallic Fixed Heater, Adjustable Trip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT2G
- Zoro #
- G423510206
- UPC #
- 1701813722
- Country of Origin
- United States
Details
- Application
- 1-Phase
- Standards
- UL (Canada and US), CSA C22.2, CE
- Number of Poles
- 3
- Mounting
- Contactor/Panel
- Type
- Thermal, Bimetallic Fixed Heater, Adjustable Trip
- AC Contact Rating - Relay
- 1,000V AC
Description
1000 Vac, 42 To 55 A, 1No-1Nc, Class 10, 125 A Maximum Circuit Breaker, Automatic/Manual Reset, Thermal Overload Relay
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.