This item is Discontinued.

Ge Panelboard Cover, Pro-Stock A-Series Panelboards, 225 A AF37SD

Panelboard Cover, Pro-Stock A-Series Panelboards, 225 A (Discontinued)

  • Mfr # AF37SD
  • Zoro # G8505341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF37SD
Zoro #
G8505341
UPC #
783175050338
Country of Origin
United States

Dimensions

Length
37.5 in
Width
20 in
Length (Straight Wireway)
37.5 in

Details

Item
Panelboard Cover
For Use With
Pro-Stock A-Series Panelboards
Amps
225 A
Mounting Style
Surface
Number of Spaces
30
NEMA Rating
1
Compatible Enclosure Box
32FV77, 32V89
Venting
Non-Vented

Description

Panelboard Cover, Amps 225 A, Number of Spaces 30, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV77, 32V89, Length 37.5 in, Width 20 in, Non-Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.