This item is Discontinued.

Ge Panelboard Interior, 18 Spaces, 100 to 225, 240V AC, Main Lug, 1 Phase AQU1182RCXAXT1

Panelboard Interior, 18 Spaces, 100 to 225, 240V AC, Main Lug, 1 Phase (Discontinued)

  • Mfr # AQU1182RCXAXT1
  • Zoro # G8504781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQU1182RCXAXT1
Zoro #
G8504781
UPC #
783175408504
Country of Origin
United States

Dimensions

Height
37 1/2 in
Width
15 1/4 in
Depth
7 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
18
Amps
100 to 225
Voltage
240V AC
Phase
Single
Short Circuit Current Rating
100000 RMS Symmetrical
Recommended Surface Cover
32FW18, 32FW24, 32FW30, Mfr. No. AF37SP
Recommended Flush Cover
32FV99, 32FW06, 32FW12, Mfr. No. AF37FP
Bus Material
Aluminum
Main Circuit Breaker Adapter Kit
32FW36
Recommended Enclosure
32FV77, 32FV83, 32FV89
Max. No. of Tandem Breakers
9
Recommended Ground Bar Kit
32FV94, 32FV95
Standards
UL Listed
Circuit Breaker Type
Plug In Miniature
Circuit Breaker Series
THHQB, THQB
For Use With
THQB and THHQB Circuit Breakers

Description

Panelboard Interior, Main Lug, Circuit Breaker Series THHQB, THQB, Amps 100 to 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 240V AC, Phase Single, Bus Material Aluminum, Recommended Enclosure 32FV77, 32FV83, 32FV89, Circuit Breaker Type Plug In Miniature, For Use With THQB and THHQB Circuit Breakers, Height 37 1/2 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 9, Main Circuit Breaker Adapter Kit 32FW36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.