This item is Discontinued.

Ge Panelboard Interior, 18 Spaces, 400 A, 208/120V AC, Main Lug, 3 Phase AQU3184RCXAXT1B4

Panelboard Interior, 18 Spaces, 400 A, 208/120V AC, Main Lug, 3 Phase (Discontinued)

  • Mfr # AQU3184RCXAXT1B4
  • Zoro # G8504675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AQU3184RCXAXT1B4
Zoro #
G8504675
UPC #
783175120253
Country of Origin
United States

Dimensions

Height
64 in
Width
15 1/4 in
Depth
7 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
18
Amps
400 A
Voltage
208/120V AC
Phase
Three
Short Circuit Current Rating
100000 RMS Symmetrical
Recommended Surface Cover
32FW21, 32FW27, 32FW33, Mfr. No. AF64SP
Recommended Flush Cover
32FW03, 32FW09, 32FW15, Mfr. No. AF64FP
Bus Material
Copper
Standards
UL Listed
Recommended Enclosure
32FV80, 32FV86, 32FV92
Circuit Breaker Type
Plug In Miniature
Max. No. of Tandem Breakers
9
Main Circuit Breaker Adapter Kit
32FW38, Mfr. No. MB712
Recommended Ground Bar Kit
32FV94, 32FV95
Circuit Breaker Series
THHQB, THQB
For Use With
THQB and THHQB Circuit Breakers

Description

Panelboard Interior, Main Lug, Circuit Breaker Series THHQB, THQB, Amps 400 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 208/120V AC, Phase Three, Bus Material Copper, Recommended Enclosure 32FV80, 32FV86, 32FV92, Circuit Breaker Type Plug In Miniature, For Use With THQB and THHQB Circuit Breakers, Height 64 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 9, Main Circuit Breaker Adapter Kit 32FW38, Mfr. No. MB712

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.