Panelboard Interior, 18 Spaces, 600 A Amps, 480/277V AC, Molded Case Circuit Breaker Type (Discontinued)
- Mfr # AEU3186RCXAXT1B4
- Zoro # G8504763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AEU3186RCXAXT1B4
Zoro #
G8504763
UPC #
783175120345
Country of Origin
United States
Dimensions
Height
64 in
Depth
7 in
Width
15 1/4 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
18
Phase
3
Voltage
480/277V AC
Circuit Breaker Type
Molded Case
Short Circuit Current Rating
100000 RMS Symmetrical
Max. No. of Tandem Breakers
9
Amps
600 A
Recommended Surface Cover
32FW21, 32FW27, 32FW33, Mfr. No. AF64SP
Recommended Flush Cover
32FW03, 32FW09, 32FW15, Mfr. No. AF64FP
Standards
UL Listed
Recommended Enclosure
32FV80, 32FV86, 32FV92
Main Circuit Breaker Adapter Kit
32FW52, 32FW53
Bus Material
Copper
Recommended Ground Bar Kit
32FV94, 32FV95
For Use With
TEY Circuit Breakers
Circuit Breaker Series
TEY
Description
Panelboard Interior, Main Lug, Circuit Breaker Series TEY, Amps 600 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 480/277V AC, Phase 3, Bus Material Copper, Recommended Enclosure 32FV80, 32FV86, 32FV92, Circuit Breaker Type Molded Case, For Use With TEY Circuit Breakers, Height 64 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 9, Main Circuit Breaker Adapter Kit 32FW52, 32FW53, Recommended Flush Cover 32FW03, 32FW09, 32FW15, Mfr. No. AF64FP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.