Panelboard Interior, 42 Spaces, 100 to 225, 240V AC, Main Lug, 1 Phase (Discontinued)
- Mfr # AQU1422RCXAXT1
- Zoro # G8504806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AQU1422RCXAXT1
Zoro #
G8504806
UPC #
783175408528
Country of Origin
United States
Dimensions
Height
49 1/2 in
Width
15 1/4 in
Depth
7 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
42
Amps
100 to 225
Voltage
240V AC
Phase
Single
Short Circuit Current Rating
100000 RMS Symmetrical
Recommended Surface Cover
32FW20, 32FW26, 32FW32, Mfr. No. AF49SP
Recommended Flush Cover
32FW02, 32FW08, 32FW14, Mfr. No. AF49FP
Bus Material
Aluminum
Circuit Breaker Type
Plug In Miniature
Max. No. of Tandem Breakers
21
Recommended Enclosure
32FV79, 32FV85, 32FV91
Main Circuit Breaker Adapter Kit
32FW36
Recommended Ground Bar Kit
32FV94, 32FV95
Standards
UL Listed
Circuit Breaker Series
THHQB, THQB
For Use With
THQB and THHQB Circuit Breakers
Description
Panelboard Interior, Main Lug, Circuit Breaker Series THHQB, THQB, Amps 100 to 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 240V AC, Phase Single, Bus Material Aluminum, Recommended Enclosure 32FV79, 32FV85, 32FV91, Circuit Breaker Type Plug In Miniature, For Use With THQB and THHQB Circuit Breakers, Height 49 1/2 in, Depth 7 in, Width 15 1/4 in, Max. No. of Tandem Breakers 21, Main Circuit Breaker Adapter Kit 32FW36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.