Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ge Panelboard MB Kit, 225A, 9.5inWx16.5inL MB233

Panelboard MB Kit, 225A, 9.5inWx16.5inL (Discontinued)

  • Mfr # MB233
  • Zoro # G8505524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB233
Zoro #
G8505524
UPC #
783175368525
Country of Origin
United States

Dimensions

Width
9.5 in
Length
16.5 in
Length (Straight Wireway)
16.5 in

Details

Item
Panelboard Main Breaker Kit
For Use With
Pro-Stock A-Series Panelboards
Includes
SF Frame
Amps AC
225

Description

Panelboard Main Breaker Kit, For Use With Pro-Stock A-Series Panelboards, Includes SF Frame, Length 16.5 in, Width 9.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.