Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ge Pilot Light Lens, 30mm, Red CR104PXL01R

Pilot Light Lens, 30mm, Red (Discontinued)

  • Mfr # CR104PXL01R
  • Zoro # G2777275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR104PXL01R
Zoro #
G2777275
UPC #
783166290057
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light Lens
For Use With
GE Standard Pilot Lights
Color
Red
Material
Plastic
Lens Type
Fresnel
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Compatible with Brand
GE

Description

Pilot Light Lens, Red, For Use With GE Standard Pilot Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.