Shop GE
See all product information
Create Account
9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet
- Mfr # U010C010
- Zoro # G2970685
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
5-20R2GFCI
Protection
20A 1 Pole Circuit Breaker
Current Rating
20 A
Enclosure Rating
NEMA 3R
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U010C010
- Zoro #
- G2970685
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Unmetered Surface Power Outlet
- Receptacle Type
- 5-20R2GFCI
- Protection
- 20A 1 Pole Circuit Breaker
- Current Rating
- 20 A
- Enclosure Rating
- NEMA 3R
- Voltage
- 120V AC
- Features
- Cabinet Size 6x9
- Material of Construction
- Steel
- Amps
- 20 A
- Standards
- cUL Listed, UL Listed
- GFCI
- Yes
- NEMA Receptacle Configuration
- 5-20R
- Voltage Rating
- 120V AC
- Circuit Breaker Type
- 20A 1 Pole Circuit Breaker
- Device Type
- Unmetered Power Outlet
- Housing Material
- Steel
- NEMA Enclosure Rating
- 3R
Description
Unmetered Surface Power Outlet, Current Rating 20 A, GFCI Yes, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 5-20R, Voltage Rating 120V AC, Cabinet Inside Height 9 in, Cabinet Inside Width 6 in, Circuit Breaker Type 20A 1 Pole Circuit Breaker, Device Type Unmetered Power Outlet, Features Cabinet Size 6x9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.