Programmable Universal Remote Control

  • Mfr # 34456

  • Zoro # G800016536


product price:  $13.39
/ea

Key Features

Environmentally Friendly
Yes
Aspect Ratio
0.673611111111111
Mount Type
Wall Mount
Screen Height
50"
Screen Fabric
Matte White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34456
Zoro #
G800016536
UPC #
30878344562
Country of Origin
China

Dimensions

Screen Height
50"
Screen Width
80"

Details

Item
Projection Screen
Environmentally Friendly
Yes
Aspect Ratio
0.673611111111111
Mount Type
Wall Mount
Screen Fabric
Matte White
Screen Folding Mechanism
Electric

Description

Simplify your home entertainment center with the GE 3-Device Universal Remote It can control up to 3 different audio/video devices such as your TV cable Blu-ray player DVD DVR satellite audio sound bars and streaming media players like Roku and Apple TV The remote features a master volume control option which allows you to control the volume no matter what device you're operating The menu navigation buttons guide you through the menu on DVRs and set top boxes and the DOT button gives easy access to the sub-channels such as 4 2 The sleek brushed silver designer finish compliments any home decor The instruction manual and Code library list is included along with a video link for an easy-to-follow online setup video The remote requires 2 AAA batteries which are not included Streamline Your home entertainment system with the GE 3-Device Universal Remote


  • • MULTI DEVICE CONTROL - Operate up to 3 different Audio and video components such as TVs Blu-ray/DVD players cable/satellite receivers Roku boxes and other streaming media players Sound bars and more
  • • BEST REMOTE CODE LIBRARY – This universal remote works with all major brands and Supports thousands of the latest audio/video equipment
  • • Dedicated menu navigation keys
  • • Does not work with Roku streaming stick fire TV stick or other RF streaming devices

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.