Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Panel, NEMA Sz 3, 50 HP, 100A, 480V

  • Mfr # CR341E044DAA1AA

  • Zoro # G2059662


product price: $3,663.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Phase - Pumps
3
Voltage
480
Number of Pumps Controlled
1
Height (In.)
47-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR341E044DAA1AA
Zoro #
G2059662
UPC #
783166654569
Country of Origin
Mexico

Dimensions

Height (In.)
47-3/8
Width (In.)
24-13/16
Depth (In.)
8-5/8
Width
24.8125 in
Height
47.375 in
Depth
8.625 in
Overall Height
47.38 in
Overall Width
24.81 in
Overall Depth
8.63 in

Details

Phase
Three
Phase - Pumps
3
Voltage
480
Number of Pumps Controlled
1
Control Box Type
Wide Case
Enclosure Type
3R
Amps
100
Type
Fused, NEMA Size 3
Includes
HOA & Start; Control Circuit Fusing
Standards
UL
Item
Pump Control Panel
Motor/Pump HP
50 hp
Mounting
Pole or Wall
Control Relay
3HYL2, 3HYL3, 3HYL4 or 3HYL5
Switch Actuation
No Switch Included
Rated Voltage
460 to 480V AC
Location
Outdoor
Compatible Pump Type
Squirrel-Cage
For Maximum Horsepower
50 hp
Current
100 A

Description

Pump Control Panel, Includes HOA & Start; Control Circuit Fusing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.