This item is Discontinued.

Ge Push Button operator, 30 mm, Red CR104PBM00R5

Push Button operator, 30 mm, Red (Discontinued)

  • Mfr # CR104PBM00R5
  • Zoro # G1424981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR104PBM00R5
Zoro #
G1424981
UPC #
783166281468
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm

Details

Action
Momentary
Head Material
Nylon
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
35mm Mushroom Head
Color
Red
Number of Operators
1
Item
Mushroom Head Push Button
Bezel Material
Chrome Plated Zinc
IP Rating
IP10
Standards
CSA, UL Listed
Basic Material
Metal
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Nylon, Bezel Material Chrome Plated Zinc, Color Red, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Legend Not Applicable, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.