This item is Discontinued.

Ge Push Button, Red, 1 3/8 In Mushroom Head 104PBM00R5

Push Button, Red, 1 3/8 In Mushroom Head (Discontinued)

  • Mfr # 104PBM00R5
  • Zoro # G5218035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBM00R5
Zoro #
G5218035
UPC #
783166281468
Country of Origin
United States

Dimensions

Size
30 mm
Mushroom Head Diameter
35 mm
Panel Cutout Diameter
30 mm

Details

Item
Mushroom Head Push Button
Color
Red
Action
Momentary
Bezel Material
Chrome Plated Zinc
Type of Operator
35mm Mushroom Head
Basic Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Head Material
Metal
Standards
CSA, cUL, UL Listed
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Push Button Style
Mushroom Head
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Chrome Plated Zinc, Color Red, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Legend Not Applicable, Standards CSA, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.