Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR104PLT22RA
Zoro #
G1039491
UPC #
094714070947
Country of Origin
United States
Dimensions
Size
30 mm
Details
Item
Push to Test Pilot Light Complete
Voltage
120V AC
Color
Red
Lamp Type
incandescent
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Replacement Lamps
4CVW2
Includes
On Marking
Standards
CSA, UL
Body Material
Chrome Plated Zinc Die Cast
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
10
Description
Push to Test Pilot Light Complete, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 4CVW2, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Includes On Marking, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.