This item is Discontinued.

Ge Pushbutton Enclosure, 7.74 in. H, Steel CR104PEG13

Pushbutton Enclosure, 7.74 in. H, Steel (Discontinued)

  • Mfr # CR104PEG13
  • Zoro # G3258202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR104PEG13
Zoro #
G3258202
UPC #
094714070794
Country of Origin
United States

Dimensions

Hole Size
30 mm
Conduit Size
3/4 in
Dimensions
7.74 in H x 4.18 in W x 3.63 in D
Height
7.74 in
Width
4.18 in
Depth
3.63 in
Panel Cutout Diameter
30 mm
Overall Depth
3 5/8 in
Compatible Conduit Size - Maximum
3/4 in
Overall Width
4 3/16 in
Overall Height
7 3/4 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Steel
Number of Holes
3
NEMA Rating
1, 12, 13, 3, 3R
Color
Gray
Standards
UL Listed
NEMA Enclosure Rating
1, 12, 13, 3, 3R

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 1, 12, 13, 3, 3R, Conduit Size 3/4 in, Dimensions 7.74 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Steel, Height 7.74 in, Width 4.18 in, Depth 3.63 in, Color Gray, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.