Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR104PEG12
Zoro #
G1603603
UPC #
078316628300
Country of Origin
United States
Dimensions
Hole Size
30 mm
Conduit Size
3/4 in
Dimensions
6.50 in H x 3.50 in W x 4.00 in D
Height
6.5 in
Width
3.5 in
Depth
4 in
Overall Width
3 1/2 in
Compatible Conduit Size - Maximum
3/4 in
Panel Cutout Diameter
30 mm
Overall Depth
4 in
Overall Height
6 1/2 in
Details
Item
Push Button Enclosure
Number of Columns
1
Material
Steel
Number of Holes
2
NEMA Rating
1, 12, 13, 3, 3R
Color
Gray
Standards
UL Listed
NEMA Enclosure Rating
1, 12, 13, 3, 3R
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 1, 12, 13, 3, 3R, Conduit Size 3/4 in, Dimensions 6.50 in H x 3.50 in W x 4.00 in D, Hole Size 30 mm, Material Steel, Height 6.5 in, Width 3.5 in, Depth 4 in, Color Gray, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.